Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #18, 3-1/2in L,
Mfr # 11820
Zoro # G2777078
Sold in multiples of 6 for $333.54
$333.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11820
- Zoro # G2777078
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #18 |
Overall Length | 3 1/2 in |
Drill Size | #18 |
Body Dia. | 3/4 in |
Drill Point Dia. | 1/4 in |
Point Dia. | 1/4" |
Dimension Type | Wire |
Size - Decimal | #18 - 0.1695 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Measurement System | Wire |
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- IRWIN 7 Piece Fast Release Locking Pliers Set Ergonomic Handle (IRHT82595)
- PRO-GRADE TOOLS 25 ft. Tape Measure, 1" Blade (82826)
- DRILL AMERICA #39 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP39)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- KEO Drill/Countersink Bit, 60 Deg, #5x5 L, HSS (25050)
- KEO Drill/Countersink, 60 deg., 1/4in, RH, HSS (12140)
- LINK 4.0X10.0 HSS Rh 60 Deg Metric Centerdrill (23-L2-010)
- Keo Center Drills