Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #17, LH, HSS
Mfr # 11750
Zoro # G2777111
Sold in multiples of 12 for $601.80
$601.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Left Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11750
- Zoro # G2777111
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #17 |
Overall Length | 3 1/4 in |
Drill Size | #17 |
Body Dia. | 5/8 in |
Drill Point Dia. | 7/32 in |
Dimension Type | Wire |
Point Dia. | 7/32" |
Size - Decimal | #17 - 0.1730 |
Details
Item | Center Drill |
Cutting Direction | Left Hand |
Countersink Style | Bell |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Left Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Measurement System | Wire |
Flute Type | Spiral |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Thickness Gage (547-526S)
- PRECISION BRAND Hot Melt Coating, 5lb (43005)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V4510004S)
- OSG Carbide End Mill, 402, 3.0mm D, 39mm Cut L (402-1181)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO Drill/Countersink, #6, OAL 4 In, 60 Deg. (26042)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- Keo Center Drills