Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #17, 5/8in, TiN
Mfr # 11700-TIALN
Zoro # G8587634
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11700-TIALN
- Zoro # G8587634
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #17 |
Overall Length | 3 1/4 in |
Drill Size | #17 |
Body Dia. | 5/8 in |
Drill Point Dia. | 7/32 in |
Point Dia. | 7/32" |
Dimension Type | Wire |
Size - Decimal | #17 - 0.1730 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | TiAlN |
Finish - Machining | TiAlN |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Wire |
Included Angle | 60 Degrees |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Power Threading Machine Stands, RIDGID 92467 (92467)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1150)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 25/32 in. (47350)
- PROTO 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points (J5436)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- KEO Drill/Countersink, #8, 3/4in dia., RH, HSS, (10810)
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO Drill/Countersink Bit, 60 Deg, #1x4 L, HSS (21040)
- LINK Ua4-U4-100 Degree Type HSS Centerdrill (30-100-201)
- Keo Center Drills