Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #17, 5/8in, RH
Mfr # 11715
Zoro # G2777175
product price: $84.99
/ea
Sold in multiples of 12 for $1,019.88
Free Shipping & Returns
$1,019.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11715
- Zoro # G2777175
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #17 |
Overall Length | 3 1/4 in |
Drill Size | #17 |
Body Dia. | 5/8 in |
Drill Point Dia. | 7/32 in |
Dimension Type | Wire |
Point Dia. | 7/32" |
Size - Decimal | #17 - 0.1730 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Measurement System | Wire |
Number of Flutes | 2 |
Description
Center Drill, Bell, Powdered Metal, 60 Degrees , #17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/16" x 1" Annular Cutter (49-59-2006)
- STARRETT Aluminum 1 Meter Stick Rule, 1/8" Grad (MS-2)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS7125)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Heavy Duty (2705P1)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- KEO Drill/Countersink, 60 deg., #14, RH, Cobalt (11442)
- KEO Drill/Countersink, 60 deg., #5, 2-3/4in L, (10520)
- KEO Drill/Countersink, 60 deg., #3, 1/4in, RH (10315)
- KEO Drill/Countersink, #5, OAL 6 In, 82 Deg. (25063)
- KEO Drill/Countersink, 60 deg., #4, 5/16in, LH, (10450)
- CLEVELAND Combined Drill/Countersink, #6 Size, Plain (C46268)
- Keo Center Drills