Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #17, 5/8in
Mfr # 11742
Zoro # G2777120
product price: $60.19
/ea
Sold in multiples of 12 for $722.28
$722.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11742
- Zoro # G2777120
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #17 |
Overall Length | 3 1/4 in |
Drill Size | #17 |
Body Dia. | 5/8 in |
Drill Point Dia. | 7/32 in |
Point Dia. | 7/32" |
Dimension Type | Wire |
Size - Decimal | #17 - 0.1730 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Measurement System | Wire |
Flute Type | Spiral |
Description
Center Drill, Bell, Cobalt, 60 Degrees , #17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54907)
- CTA MANUFACTURING Small Brake Cylinder Hone (CTA1120)
- BESSEY Sliding Arm Complete, Heavy Duty, 3101331 (3101331)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.082 (111108200)
- KEO Drill/Countersink Bit, 60 Deg, #2x3 L, HSS (22030)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- KEO Drill/Countersink, 82 deg., #4, RH, Carbide (19408)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- Keo Countersinks, Center Drills & Spotting Drills