Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #17, 3-1/4in L
Mfr # 11720-TIN
Zoro # G2777157
Sold in multiples of 12 for $619.08
$619.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11720-TIN
- Zoro # G2777157
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #17 |
Overall Length | 3 1/4 in |
Drill Size | #17 |
Body Dia. | 5/8 in |
Drill Point Dia. | 3/16 in |
Point Dia. | 7/32" |
Dimension Type | Wire |
Size - Decimal | #17 - 0.1730 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Measurement System | Wire |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/8in. (10644)
- OSG Spiral Point Tap, Plug, 2 (2885300)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0200" (FG-250-020X)
- PROTO 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points (J5011H)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink, #5, OAL 4 In, 82 Deg. (25043)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- KEO Drill/Countersink Bit, 60 Deg, #5, Co, BRGT (10542)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- Keo Countersinks, Center Drills & Spotting Drills