Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #17, 2-3/4in L,
Mfr # 11721
Zoro # G2777148
Sold in multiples of 12 for $335.88
$335.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11721
- Zoro # G2777148
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #17 |
Overall Length | 2 3/4 in |
Drill Size | #17 |
Body Dia. | 5/8 in |
Drill Point Dia. | 7/32 in |
Point Dia. | 7/32" |
Dimension Type | Wire |
Size - Decimal | #17 - 0.1730 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Measurement System | Wire |
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Ball Bit 6In 5.0.Mm (43864)
- MILWAUKEE TOOL 6 in 24 TPI SAWZALL Blades, 5 Pack (48-00-5186)
- FREUD ROUND OVER BIT 3/4"" (34-128)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set HSS (50028)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- KEO Drill/Countersink Bit, 60 Deg, #00, Carbide (19025)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- Keo Countersinks, Center Drills & Spotting Drills