Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #17, 2-3/4in L
Mfr # 11721-TIN
Zoro # G2777139
Sold in multiples of 12 for $442.68
$442.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11721-TIN
- Zoro # G2777139
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #17 |
Overall Length | 2 3/4 in |
Drill Size | #17 |
Body Dia. | 5/8 in |
Drill Point Dia. | 7/32 in |
Dimension Type | Wire |
Point Dia. | 7/32" |
Size - Decimal | #17 - 0.1730 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Measurement System | Wire |
Number of Flutes | 2 |
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER O Ring (608115-00)
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit Metric Socket Set (80720)
- TEKTON Combination Wrench Set, 8-Piece (25-32 mm) (WCB90203)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1432)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, BRGT (10390)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, BRGT (10600)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- KEO Drill/Countersink, #5, OAL 6 In, 60 Deg. (25062)
- Keo Countersinks, Center Drills & Spotting Drills