Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #16, 3in L, RH
Mfr # 19160
Zoro # G2776895
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size #16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 19160
- Zoro # G2776895
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #16 |
Overall Length | 3 in |
Drill Size | #16 |
Body Dia. | 1/2 in |
Drill Point Dia. | 3/16 in |
Dimension Type | Wire |
Size- Decimal | #18 (0.1695) |
Point Dia. | 3/16" |
Size - Decimal | #16 - 0.1770 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Flute Type | Straight |
Number of Flutes | 2 |
Measurement System | Wire |
Description
Center Drill, Bell, Carbide, 60 Degrees , #16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Diagonal Cutting Pliers, 4-1/4", Flush, Tungsten Carbide, ESD-Safe, Cushion Grip Handles (576TX)
- DEWALT DEWALT WOOD CHISEL 5/8"" (DWHT16853)
- TEKTON 3/8 Inch Drive x M5 Triple Square Bit Socket (SHB18205)
- ULTRA-DEX USA Shim Seat, ITSN-323 (ITSN-323)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, TiN (10600-TiN)
- KEO Drill/Countersink, 82 deg., #4, RH, Carbide (19408)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink, 60 deg., #3, 1/4in, RH (10315)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO Drill/Countersink, 60 deg., 1/4in, RH, HSS (12140)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- Keo Countersinks, Center Drills & Spotting Drills