Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #16, 3in L, RH,
Mfr # 11642
Zoro # G2777218
Sold in multiples of 12 for $475.80
$475.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size #16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11642
- Zoro # G2777218
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #16 |
Overall Length | 3 in |
Drill Size | #16 |
Body Dia. | 1/2 in |
Drill Point Dia. | 3/16 in |
Point Dia. | 3/16" |
Dimension Type | Wire |
Size- Decimal | #18 (0.1695) |
Size - Decimal | #16 - 0.1770 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Measurement System | Wire |
Flute Type | Spiral |
Description
Center Drill, Bell, Cobalt, 60 Degrees , #16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 29PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C72197)
- KO-KEN Extension Bar 1/4 Square 150mm Z-series 1/4 Sq. Drive (2760Z-150)
- BESSEY 10 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (J18-8)
- DEWALT 9/16" x 4" x 6" SDS+ Hammer Bit (DW5442)
- KEO Drill/Countersink Bit, 60 Deg, #2, Co, BRGT (10242)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, TiN (10382-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #2x5 L, HSS (22050)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- KEO Drill/Countersink, 82 deg., #4, 3/8in, HSS (14542)
- KEO Countersink (22030-TiN)
- Keo Countersinks, Center Drills & Spotting Drills