Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #16, 3in L
Mfr # 11615
Zoro # G2777260
product price: $51.19
/ea
Sold in multiples of 12 for $614.28
$614.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size #16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11615
- Zoro # G2777260
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #16 |
Overall Length | 3 in |
Drill Size | #16 |
Body Dia. | 1/2 in |
Drill Point Dia. | 3/16 in |
Size- Decimal | #8 (0.1990) |
Dimension Type | Wire |
Point Dia. | 3/16" |
Size - Decimal | #16 - 0.1770 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Flute Type | Spiral |
Description
Center Drill, Bell, Powdered Metal, 60 Degrees , #16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2" Diamond Max Hole Saw (49-56-5630)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- MARSHALLTOWN Masons Tool Kit, 9 PC (BTK1)
- HHIP 1/8-27 NPT Hexagon Pipe Die (1017-1800)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, RH (11715)
- KEO Drill/Countersink, #6, OAL 4 In, 60 Deg. (26042)
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- Keo Center Drills