Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #16, 1/2in, TiN
Mfr # 11620-TIN
Zoro # G2777245
Sold in multiples of 12 for $445.80
$445.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11620-TIN
- Zoro # G2777245
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #16 |
Overall Length | 3 in |
Drill Size | #16 |
Body Dia. | 1/2 in |
Drill Point Dia. | 5/32 in |
Size- Decimal | #18 (0.1695) |
Point Dia. | 3/16" |
Dimension Type | Wire |
Size - Decimal | #16 - 0.1770 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Number of Flutes | 2 |
Measurement System | Wire |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 69499 (69499)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End End Mill (MMO1/2-4FSE)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (531367)
- SATA Stubby Ratcheting Screwdriver Set, 6 Pc. (ST09348)
- KEO Drill/Countersink Bit, 60 Deg, #2x3 L, HSS (22030)
- KEO Drill/Countersink, Plain, 60 deg., #3-0, RH (10020)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- KEO Drill/Countersink Bit, 60 Deg, #10, HSS, TiN (11000-TiN)
- KEO Drill/Countersink, 60 deg., #14, RH, Cobalt (11442)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- Keo Center Drills