Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #16, 1/2in, HSS
Mfr # 11600
Zoro # G2777279
Sold in multiples of 12 for $205.80
$205.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11600
- Zoro # G2777279
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #16 |
Overall Length | 3 in |
Drill Size | #16 |
Body Dia. | 1/2 in |
Drill Point Dia. | 3/16 in |
Dimension Type | Wire |
Point Dia. | 3/16" |
Size- Decimal | #8 (0.1990) |
Size - Decimal | #16 - 0.1770 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Flute Type | Spiral |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 10986 17Mm Ball End L-Wrench (10986)
- CRESCENT 24mm 12 Point Combination Wrench (CCW35)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1x1-1/8 in. (WO-1X1-1/8)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-FP6 WPP20S)
- KEO Drill/Countersink Bit, 90 Deg, #6, HSS, BRGT (10690)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, TiN (10290-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- KEO Drill/Countersink Bit, 60 Deg, #2x4 L, HSS (22040)
- CLEVELAND Combined Drill/Countersink, #00 Sz, Plain (C46261)
- Keo Center Drills