Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #15, RH, TiN
Mfr # 11500-TIN
Zoro # G2777358
Sold in multiples of 12 for $190.20
$190.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11500-TIN
- Zoro # G2777358
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #15 |
Overall Length | 2 3/4 in |
Drill Size | #15 |
Body Dia. | 7/16 in |
Drill Point Dia. | 5/32 in |
Dimension Type | Wire |
Point Dia. | 5/32" |
Size - Decimal | #15 - 0.1800 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Measurement System | Wire |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 12" Adapter Shank (48-03-3561)
- GARANT Torque Screwdriver, Fixed Torque: 1.2Nm (211750 1,2)
- SPOTNAILS 80 Series Upholstery Corded Stapler With Auto Fire/Long Magazine (BS8016AF)
- WIDIA Spiral Point Tap, Plug, 2 (13206)
- KEO Drill/Countersink Bit, 60 Deg, #2x3 L, HSS (22030)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink Bit, 60 Deg, #10, HSS, TiN (11000-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- KEO Drill/Countersink, 60 deg., #6, 1/2in, RH (10615)
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- Keo Countersinks, Center Drills & Spotting Drills