Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #15, RH, Cobalt
Mfr # 11542
Zoro # G2777297
product price: $26.69
/ea
Sold in multiples of 12 for $320.28
$320.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size #15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11542
- Zoro # G2777297
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #15 |
Overall Length | 2 3/4 in |
Drill Size | #15 |
Body Dia. | 7/16 in |
Drill Point Dia. | 5/32 in |
Point Dia. | 5/32" |
Dimension Type | Wire |
Size - Decimal | #15 - 0.1800 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Measurement System | Wire |
Description
Center Drill, Bell, Cobalt, 60 Degrees , #15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55144)
- BONDHUS 17mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43986)
- HHIP Spare Jaws For 6" #3900-2103 Milling Vise (3900-2136)
- DRILL AMERICA 7/8"-14 HSS Plug Tap and 13/16" HSS 1/2" Shank Drill Bit (POU7/8-14)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Drill/Countersink, 60 deg., #3, 1/4in, RH (10315)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, TiN (10600-TiN)
- Keo Center Drills