Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #15, 7/16in
Mfr # 19150
Zoro # G9011606
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size #15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 19150
- Zoro # G9011606
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #15 |
Overall Length | 2 3/4 in |
Drill Size | #15 |
Body Dia. | 7/16 in |
Drill Point Dia. | 5/32 in |
Dimension Type | Wire |
Point Dia. | 5/32" |
Size - Decimal | #15 - 0.1800 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Flute Type | Straight |
Measurement System | Wire |
Number of Flutes | 2 |
Description
Center Drill, Bell, Carbide, 60 Degrees , #15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6" Mechanics Vise (4935506)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 11/16" #600 (06108)
- DRILL AMERICA #12-20 HSS Plug Hand Tap (DWTST12-20P)
- CHICAGO PNEUMATIC Cut-Off Tool High Speed 2-7/8 in. (CP861)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- KEO Drill/Countersink, 10mm, L 150mm, 60 Deg (15156)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, BRGT (10600)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- LINK Ua3-U13S Type HSS Centerdrill (35-L2-216)
- Keo Center Drills