Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #15, 2-1/4in L,
Mfr # 11521
Zoro # G2777315
Sold in multiples of 12 for $205.80
$205.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11521
- Zoro # G2777315
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #15 |
Overall Length | 2 1/4 in |
Drill Size | #15 |
Body Dia. | 7/16 in |
Drill Point Dia. | 5/32 in |
Point Dia. | 5/32" |
Dimension Type | Wire |
Size - Decimal | #15 - 0.1800 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Measurement System | Wire |
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1-3/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW1)
- WESTWARD 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (10D559)
- AMPCO SAFETY TOOLS 3/8" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 7-1/4" L, Natural Finish (W-142R)
- CEDARBERG Snap-Loc Systems 1/4 12" Segment Pac (8425-12)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- KEO Drill/Countersink, 60 deg., #11, 1/8in, TiN (11100-TIN)
- KEO Drill/Countersink, 60 deg., #16, 1/2in, HSS (11600)
- KEO Drill/Countersink Bit, 60 Deg, #2x3 L, HSS (22030)
- HHIP #2 X 6" High Speed Steel Center Drill & Countersink (5000-0031)
- Keo Countersinks, Center Drills & Spotting Drills