Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #15, 2-1/4in L
Mfr # 11521-TIN
Zoro # G2777306
Sold in multiples of 12 for $259.80
$259.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11521-TIN
- Zoro # G2777306
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #15 |
Overall Length | 2 1/4 in |
Drill Size | #15 |
Body Dia. | 7/16 in |
Drill Point Dia. | 5/32 in |
Dimension Type | Wire |
Point Dia. | 5/32" |
Size - Decimal | #15 - 0.1800 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Flute Type | Spiral |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Measurement System | Wire |
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 8" Cross Slide Drill Press Vise (11698)
- OSG HSS End Mill, 11/16in.dia., 1-5/16in.Cut L (5732408)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (35204-TH)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, TiN (10382-TiN)
- KEO Drill/Countersink, #4, OAL 4 In, 82 Deg. (24543)
- KEO Drill/Countersink, 60 deg., #15, 7/16in (19150)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO Drill/Countersink, 60 deg., #15, LH, HSS (11550)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- Keo Center Drills