Shop All Center Drills
Keo
Drill/Countersink, 60 deg., 1/4in, RH, HSS
Mfr # 12140
Zoro # G9011475
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Jig Bore
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 12140
- Zoro # G9011475
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1/4" |
Overall Length | 3 1/2 in |
Drill Size | 1/4 in |
Body Dia. | 1/2 in |
Drill Point Dia. | 1/4 in |
Point Dia. | 1/4" |
Trade Size | Standard |
Size- Decimal | #8 (0.1990) |
Dimension Type | Fractional Inch |
Size - Decimal | 1/4 in - 0.2500 |
Details
Item | Center Drill |
Countersink Style | Jig Bore |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Measurement System | Fractional Inch |
Number of Flutes | 2 |
Flute Type | Spiral |
Description
Center Drill, Jig Bore, High Speed Steel, 60 Degrees , 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" 14 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5794)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3/32 (C22997)
- KIPP Adjustable Handle, Size: 2 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.2A31X20)
- KNIPEX Blades for Auto Insulation Stripper, PR1 (16 29 165)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- KEO Drill/Countersink Bit, 60 Deg, #2x6 L, HSS (22060)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, RH (10115)
- LINK 4-60 Type Ded Carbide Centerdrill (20-CB-095)
- Keo Center Drills