Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #14, RH, Cobalt
Mfr # 11442
Zoro # G2777385
product price: $17.39
/ea
Sold in multiples of 12 for $208.68
$208.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11442
- Zoro # G2777385
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #14 |
Overall Length | 2 1/8 in |
Drill Size | #14 |
Body Dia. | 5/16 in |
Drill Point Dia. | 7/64 in |
Dimension Type | Wire |
Point Dia. | 7/64" |
Size - Decimal | #14 - 0.1820 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Measurement System | Wire |
Number of Flutes | 2 |
Flute Type | Spiral |
Description
Center Drill, Bell, Cobalt, 60 Degrees , #14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 3" L x Metal Cutting Reciprocating Saw Blade (20521318RC)
- MAASDAM Fence Pliers, Round Nose, 10" (8090)
- SURTEK Tap Wrench Handle 33238 (123901)
- C.K TOOLS 495003 Cable Adjustable Tie Gun For Tie Widths 0.094, 0.189" (495003)
- KEO Drill/Countersink, #4, 5/16in dia., RH, HSS (10410)
- KEO Drill/Countersink Bit, 60 Deg, #2x4 L, HSS (22040)
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- KEO Drill/Countersink, #4, 5/16in dia., RH, TiN (10410-TIN)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- Keo Countersinks, Center Drills & Spotting Drills