Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #14, LH, HSS
Mfr # 11450
Zoro # G2777376
Sold in multiples of 12 for $209.40
$209.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Left Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11450
- Zoro # G2777376
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #14 |
Overall Length | 2 1/8 in |
Drill Size | #14 |
Body Dia. | 5/16 in |
Drill Point Dia. | 7/64 in |
Point Dia. | 7/64" |
Dimension Type | Wire |
Size - Decimal | #14 - 0.1820 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Left Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Measurement System | Wire |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/50/100ths (182-202)
- KRAFT TOOL Wood Darby Handle, 2 Hole Grip (CF237-01)
- FEIN Saw Blade, 1-3/4 in. Size, 7-38/53 in. L (63502152260)
- MORSE Hole Cutter, Shallow, Series: CTS, 2-1/8 in dia, 3/16 in Cutting Depth, 1/4 in Drill, Carbide Cuttin (CTS34)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, TiN (10390-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #2x3 L, HSS (22030)
- KEO Drill/Countersink, #5, OAL 6 In, 60 Deg. (25062)
- LINK Ua1-U1St Type HSS Centerdrill (40-L2-206)
- Keo Center Drills