Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #14, Cobalt
Mfr # 11415
Zoro # G2777437
Sold in multiples of 12 for $281.88
$281.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11415
- Zoro # G2777437
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #14 |
Overall Length | 2 1/8 in |
Drill Size | #14 |
Body Dia. | 5/16 in |
Drill Point Dia. | 7/64 in |
Point Dia. | 7/64" |
Dimension Type | Wire |
Size - Decimal | #14 - 0.1820 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Wire |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Description
Center Drill, Bell, Powdered Metal, 60 Degrees , #14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN840-50-ASS Push-Pull Toggle Clamp (840-50-ASS)
- KRAFT TOOL Scraper Blade for Scraper, 14" (GG014-01)
- LEM GRINDER #8 BIG BITE1/2HP (17791)
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (J4712)
- KEO Drill/Countersink Bit, 60 Deg, #2-0, HSS (10025)
- KEO Drill/Countersink, 60 deg., #13, RH, HSS (11300)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- KEO Drill/Countersink, 60 deg., #15, RH, TiN (11500-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- KEO 3/8 KEO HSS RH 60 deg Jig Bore Set (13000)
- KEO Drill/Countersink, 60 deg., #13, RH, Cobalt (11342)
- Keo Countersinks, Center Drills & Spotting Drills