Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #13, RH, TiN
Mfr # 11300-TIN
Zoro # G2777525
Sold in multiples of 12 for $118.20
$118.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11300-TIN
- Zoro # G2777525
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #13 |
Overall Length | 2 in |
Drill Size | #13 |
Body Dia. | 1/4 in |
Drill Point Dia. | 3/32 in |
Point Dia. | 3/32" |
Trade Size | Standard |
Dimension Type | Wire |
Size- Decimal | 1.00mm (0.0394) |
Size - Decimal | #13 - 0.1850 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Measurement System | Wire |
Number of Flutes | 2 |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS Screwdrvr Bit 10T01Phlsl (88400)
- DEWALT BIT HSS 3/8" BULLET DRILL BIT (BD19110)
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L (BL2147IM)
- MALCO AVM6 Mini Offset Aviation Snip, Left Cutting (AVM6EV)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- KEO Drill/Countersink Bit, 60 Deg, #3x3 L, HSS (23030)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- KEO Drill/Countersink Bit, 60 Deg, #1x4 L, HSS (21040)
- LINK #4 HSS Rh Radius Centerdrill (10-L2-005)
- Keo Countersinks, Center Drills & Spotting Drills