Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #13, RH, Cobalt
Mfr # 11342
Zoro # G2777461
product price: $15.89
/ea
Sold in multiples of 12 for $190.68
$190.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size #13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11342
- Zoro # G2777461
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #13 |
Overall Length | 2 in |
Drill Size | #13 |
Body Dia. | 1/4 in |
Drill Point Dia. | 3/32 in |
Point Dia. | 3/32" |
Size- Decimal | 4.00mm (0.1575) |
Dimension Type | Wire |
Size - Decimal | #13 - 0.1850 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Measurement System | Wire |
Number of Flutes | 2 |
Description
Center Drill, Bell, Cobalt, 60 Degrees , #13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101562B)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-763)
- K-TOOL INTERNATIONAL 1/4" Drive, 7/16" SAE Socket, 6 Points (KTI-21214)
- MORSE 2-1/16" Bi-Metal Hole Saw (MHS33)
- KEO Drill/Countersink Bit, 60 Deg, #5x4 L, HSS (25040)
- KEO Drill/Countersink Bit, 60 Deg, #8, Co, BRGT (10842)
- KEO Drill/Countersink Bit, 60 Deg, #2x4 L, HSS (22040)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- Keo Center Drills