Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #13, RH
Mfr # 11315
Zoro # G2777516
product price: $20.99
/ea
Sold in multiples of 12 for $251.88
$251.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11315
- Zoro # G2777516
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #13 |
Overall Length | 2 in |
Drill Size | #13 |
Body Dia. | 1/4 in |
Drill Point Dia. | 3/32 in |
Point Dia. | 3/32" |
Dimension Type | Wire |
Size- Decimal | 1.00mm (0.0394) |
Size - Decimal | #13 - 0.1850 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Flute Type | Spiral |
Description
Center Drill, Bell, Powdered Metal, 60 Degrees , #13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Batteries, 60V Flexvolt 9.0 Ah, PK4 ((4) DCB609)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32220)
- BONDHUS Torx Wrench Set, 8 Piece, T9 To T40, Long L (BND31834)
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel (369236)
- KEO Drill/Countersink, #0, 1/8in dia., RH, HSS, (10070)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- KEO Drill/Countersink, Plain, 60 deg., #4-0, RH (10015)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- KEO Drill/Countersink, 60 deg., #3, 1/4in, RH (10315)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, RH (11715)
- Keo Center Drills