Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #13, LH, HSS
Mfr # 11350
Zoro # G2777455
Sold in multiples of 12 for $191.40
$191.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Left Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11350
- Zoro # G2777455
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #13 |
Overall Length | 2 in |
Drill Size | #13 |
Body Dia. | 1/4 in |
Drill Point Dia. | 3/32 in |
Point Dia. | 3/32" |
Dimension Type | Wire |
Size- Decimal | 4.00mm (0.1575) |
Size - Decimal | #13 - 0.1850 |
Details
Item | Center Drill |
Cutting Direction | Left Hand |
Countersink Style | Bell |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Left Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Wire |
Included Angle | 60 Degrees |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 5 Piece Fold-Up Hex Key Set, 20511 (20511)
- PROTO 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (J814A)
- PROTO Locking Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (J4762)
- DURSTON MANUFACTURING $RATCHET MINI 3/8" DR DOUBLE SQ (VIDD3)
- KEO Drill/Countersink Bit, 60 Deg, #5, Carbide (19505)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink Bit, 60 Deg, #5x6 L, HSS (25060)
- KEO Drill/Countersink Bit, 60 Deg, #4x5 L, HSS (24050)
- KEO Drill/Countersink, 82 deg., #4, 3/8in, HSS (14542)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- WALTER Centre drills K1911-BS3 (K1911-BS3)
- Keo Center Drills