Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #12, RH, HSS, TiN
Mfr # 11200-TIN
Zoro # G2777595
Sold in multiples of 12 for $104.28
$104.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11200-TIN
- Zoro # G2777595
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #12 |
Overall Length | 1 7/8 in |
Drill Size | #12 |
Body Dia. | 3/16 in |
Drill Point Dia. | 1/16 in |
Point Dia. | 1/16" |
Dimension Type | Wire |
Size - Decimal | #12 - 0.1890 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Measurement System | Wire |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Number of Flutes | 2 |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86407)
- MALCO Hand Seamer, 9-1/2", Die Cast Zinc with Nickel Plating (S9R)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" HEX DRIVER 6" LENG (GP29246F)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (LZR650024AA)
- KEO Drill/Countersink Bit, 60 Deg, #00, HSS, TiN (10025-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink, 82 deg., #4, RH, Carbide (19408)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- CHICAGO-LATROBE Combined Drill/Countersink, #00 Sz, Plain (56699)
- Keo Center Drills