Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #12, RH, HSS
Mfr # 11200
Zoro # G9011457
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11200
- Zoro # G9011457
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #12 |
Overall Length | 1 7/8 in |
Drill Size | #12 |
Body Dia. | 3/16 in |
Drill Point Dia. | 1/16 in |
Dimension Type | Wire |
Point Dia. | 1/16" |
Size - Decimal | #12 - 0.1890 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Measurement System | Wire |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 3/4 In. x 12 In. (J86A5/8X12S2)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- FREUD Roundover Router Bit, 5/8" Cutting L (34-114)
- WESTWARD 10-Piece Impact Bit Socket Set, 1/2 in Drive, SAE, Hex Tip Type, Black Oxide (4PRH1)
- KEO Drill/Countersink, #0, 1/8in dia., RH, HSS, (10070)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- KEO Countersink (22030-TiN)
- KEO Drill/Countersink, #5, OAL 4 In, 82 Deg. (25043)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- KEO Drill/Countersink, 82 deg., #4, 3/8in, HSS (14542)
- Keo Center Drills