Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #12, RH, Cobalt
Mfr # 11215
Zoro # G2777586
Sold in multiples of 12 for $235.80
$235.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11215
- Zoro # G2777586
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #12 |
Overall Length | 1 7/8 in |
Drill Size | #12 |
Body Dia. | 3/16 in |
Drill Point Dia. | 1/16 in |
Dimension Type | Wire |
Point Dia. | 1/16" |
Size - Decimal | #12 - 0.1890 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Measurement System | Wire |
Number of Flutes | 2 |
Description
Center Drill, Bell, Powdered Metal, 60 Degrees , #12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10" Round Bastard File (DIC12019)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 12 Points (BM-1213)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDH06 -5'4-1/2)
- ARTU Tungstn Carbide Grit File, 6", Square/Fine (02946)
- KEO Drill/Countersink Bit, 60 Deg, #5, Carbide (19505)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KEO #5-0 Keo Carbide RH 82 Plain Str Flt SE (19011)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- KEO Drill/Countersink, #5, OAL 4 In, 82 Deg. (25043)
- LINK 4-60 Type Ded Carbide Centerdrill (20-CB-095)
- Keo Countersinks, Center Drills & Spotting Drills