Shop All Center Drills
Keo
Drill/Countersink, 60 deg., 1/16in, RH, HSS
Mfr # 13116
Zoro # G9011527
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Jig Bore
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 13116
- Zoro # G9011527
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1/16" |
Overall Length | 3 in |
Drill Size | 1/16 in |
Body Dia. | 3/8 in |
Drill Point Dia. | 1/16 in |
Dimension Type | Fractional Inch |
Point Dia. | 1/16" |
Size - Decimal | 1/16 in - 0.0625 |
Details
Item | Center Drill |
Countersink Style | Jig Bore |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Fractional Inch |
Included Angle | 60 Degrees |
Description
Center Drill, Jig Bore, High Speed Steel, 60 Degrees , 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 0.087 In W, 0 (73310182222)
- MIDWEST FASTENER 1/4" x 2" 1/16" Hex Socket Power Bits 3PK (72421)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136R)
- WESTWARD 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench (6ATY2)
- KEO Drill/Countersink, #6, OAL 4 In, 60 Deg. (26042)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- KEO Drill/Countersink, #10, 3-3/4in L, RH, HSS (11010)
- KEO Countersink (22030-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #4x3 L, HSS (24030)
- KEO Drill/Countersink, #5, OAL 5 In, 82 Deg. (25053)
- Keo Center Drills