Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #11, LH, HSS
Mfr # 11150
Zoro # G2777601
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Left Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11150
- Zoro # G2777601
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #11 |
Overall Length | 1 1/4 in |
Drill Size | #11 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Size- Decimal | #5 (0.2055) |
Dimension Type | Wire |
Point Dia. | 3/64" |
Size - Decimal | #11 - 0.1910 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Left Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Measurement System | Wire |
Flute Type | Spiral |
Number of Flutes | 2 |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11685)
- MELIN TOOL CO Countersink, Cobalt, 0F, 90 deg., 7/16" (HSP0-7/16-90)
- WESTWARD #15 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH6)
- PROTO 3/4 in Drive Impact Socket 36 mm Size, Standard Socket, black oxide (J07536MT)
- KEO Drill/Countersink Bit, 60 Deg, #7x6 L, HSS (27060)
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- KEO #5-0 Keo Carbide RH 82 Plain Str Flt SE (19011)
- MICRO 100 Combo Drill/Countersink (QDC-5)
- Keo Center Drills