Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #11, 3/4in L
Mfr # 11121
Zoro # G2777638
product price: $21.99
/ea
Sold in multiples of 12 for $263.88
$263.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11121
- Zoro # G2777638
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #11 |
Overall Length | 3/4 in |
Drill Size | #11 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Dimension Type | Wire |
Point Dia. | 3/64" |
Size- Decimal | #5 (0.2055) |
Size - Decimal | #11 - 0.1910 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Flute Type | Spiral |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1/2" Spline SAE Socket, 12 Points (J5316DPL)
- GEARWRENCH 1-1/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86446)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #10 (C13132)
- WESTWARD Dial Bore Gage Set (4KY21)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- KEO Drill/Countersink, #5, OAL 4 In, 82 Deg. (25043)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- KEO Drill/Countersink, 60 deg., #15, RH, TiN (11500-TIN)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, TiN (10290-TIN)
- LINK #6 HSS Rh 90 Deg Centerdrill (10-90-007)
- Keo Countersinks, Center Drills & Spotting Drills