Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #11, 1/8in, RH
Mfr # 11115
Zoro # G2777665
product price: $21.69
/ea
Sold in multiples of 12 for $260.28
$260.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11115
- Zoro # G2777665
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #11 |
Overall Length | 1 1/4 in |
Drill Size | #11 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Point Dia. | 3/64" |
Dimension Type | Wire |
Size- Decimal | #5 (0.2055) |
Size - Decimal | #11 - 0.1910 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Measurement System | Wire |
Description
Center Drill, Bell, Powdered Metal, 60 Degrees , #11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4" Drive 6-Point Impact Socket Set, SAE, 8 pcs (4893)
- FLUKE 8 in Diagonal Cutter High Leverage, Steel (INDC8)
- MORSE 3-1/8" Carbide Grit Hole Saw (MHSG50)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated Drill Bit Set -14 pc (48-89-0011)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- KEO Drill/Countersink, 60 deg., #11, 1/8in, TiN (11100-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #10, HSS, TiN (11000-TiN)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, RH (10115)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, BRGT (10600)
- Keo Countersinks, Center Drills & Spotting Drills