Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #1, 8in L, HSS
Mfr # 21080
Zoro # G8587871
original price:
$36.52
8% off
new price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 21080
- Zoro # G8587871
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 8 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Size- Decimal | #5 (0.2055) |
Dimension Type | Wire |
Point Dia. | 3/64" |
Trade Size | Long |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Measurement System | Wire |
Number of Flutes | 2 |
Series | Long |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" HSS Double End Drill Bit (DWDDE1/4)
- RIDGID Drain Cleaning Cable, 3/8 in Dia, 75 ft Length, Inner Core, Coupling, 2 1/2 in Max Pipe Dia (C-32)
- WESTWARD Handguarded Cold Chisel, 7/8 In. x 12 In. (2AJJ5)
- PROTO WR COMBO 11/16 12 PT (PO1222ASD)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- KEO Drill/Countersink, #4, 5/16in dia., RH, HSS (10410)
- KEO Drill/Countersink, 60 deg., #3, RH, HSS (10320)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- KEO Drill/Countersink, #1, 1/8in dia., RH, HSS, (10110)
- HHIP #1 X 4" High Speed Steel Center Drill & Countersink (5000-0025)
- Keo Center Drills