Shop All Center Drills
Keo
Drill/Countersink, 60 deg., 1-7/8in L, TiN
Mfr # 11220-TIN
Zoro # G2777568
Sold in multiples of 12 for $267.00
$267.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11220-TIN
- Zoro # G2777568
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #12 |
Overall Length | 1 7/8 in |
Drill Size | #12 |
Body Dia. | 3/16 in |
Drill Point Dia. | 3/64 in |
Dimension Type | Wire |
Point Dia. | 1/16" |
Size - Decimal | #12 - 0.1890 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Measurement System | Wire |
Flute Type | Spiral |
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die 500 Mcm Kc 22, Weight 0.22 Lb (KC22-500)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/4 (16W801)
- KNIPEX Hog Ring Pliers, 9 ga. and 7 ga. Capacity (91 92 180)
- SUBURBAN Precision Vises, Precision, 7-1/2 in. L (V-237)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, BRGT (10390)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #2x3 L, HSS (22030)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- Keo Center Drills