Shop All Center Drills
Keo
Drill/Countersink, 60 deg., 1-5/8in L, TiN
Mfr # 11421-TIN
Zoro # G2777391
product price: $16.29
/ea
Sold in multiples of 12 for $195.48
$195.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11421-TIN
- Zoro # G2777391
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #14 |
Overall Length | 1 5/8 in |
Drill Size | #14 |
Body Dia. | 5/16 in |
Drill Point Dia. | 7/64 in |
Dimension Type | Wire |
Point Dia. | 7/64" |
Size - Decimal | #14 - 0.1820 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Measurement System | Wire |
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fiberglass Fishtape, 100ft, Non-Conductive (FTXF-100)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2607)
- DYNAMIC Tools 12" Half Round Hand File, Bastard Cut (D094103)
- GEARWRENCH 30mm 12 Point Ratcheting Combination Wrench (KDT9130D)
- KEO Drill/Countersink Bit, 60 Deg, #2x4 L, HSS (22040)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- KEO Drill/Countersink, 60 deg., #17, LH, HSS (11750)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- Keo Countersinks, Center Drills & Spotting Drills