Shop All Center Drills
Keo
Drill/Countersink, 60 deg., 1-3/8in L, TiN
Mfr # 11221-TIN
Zoro # G2777540
Sold in multiples of 12 for $181.80
$181.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11221-TIN
- Zoro # G2777540
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #12 |
Overall Length | 1 3/8 in |
Drill Size | #12 |
Body Dia. | 3/16 in |
Drill Point Dia. | 1/16 in |
Point Dia. | 1/16" |
Size- Decimal | () |
Dimension Type | Wire |
Size - Decimal | #12 - 0.1890 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Measurement System | Wire |
Flute Type | Spiral |
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Magnetic Drive Bit Holders Deliver Ultim (DBH600)
- CLEVELAND Screw Machine Drill Bit, 25/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04580)
- MILWAUKEE TOOL 1/4 in. Drive 1/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9003)
- ILC Replacement for Dewalt Dw9057 Battery (DW9057 BATTERY DEWALT)
- KEO Drill/Countersink, #5, OAL 4 In, 82 Deg. (25043)
- KEO Drill/Countersink Bit, 60 Deg, #2x4 L, HSS (22040)
- KEO Drill/Countersink, #5, OAL 6 In, 60 Deg. (25062)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- KEO #5-0 Keo Carbide RH 82 Plain Str Flt SE (19011)
- LINK #5X5 HSS Rh Radius Centerdrill (10-L2-039)
- Keo Countersinks, Center Drills & Spotting Drills