Shop All Center Drills
Keo
Drill/Countersink, 60 deg., 1-3/8in L, HSS
Mfr # 11221
Zoro # G2777559
product price: $13.59
/ea
Sold in multiples of 12 for $163.08
$163.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11221
- Zoro # G2777559
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #12 |
Overall Length | 1 3/8 in |
Drill Size | #12 |
Body Dia. | 3/16 in |
Drill Point Dia. | 1/16 in |
Size- Decimal | () |
Point Dia. | 1/16" |
Dimension Type | Wire |
Size - Decimal | #12 - 0.1890 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Wire |
Included Angle | 60 Degrees |
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Combination drive torx bit socket set 9PC (4752W)
- HUSQVARNA Core Bit, 4-1/2" Bit Dia., 14" Drill Depth (B10-4.5)
- SUPERCUT 72-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (402001)
- DEWALT 5/8" x 16" x 18" SDS+ Hammer Bit (DW5448)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, RH (11715)
- KEO Drill/Countersink, 60 deg., #5, 2-3/4in L, (10520)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT (10582)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- KEO Drill/Countersink Bit, 60 Deg, #7, Carbide (19705)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- Keo Countersinks, Center Drills & Spotting Drills