Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 60 deg., 1-3/4in, RH, HSS
Mfr # 53446
Zoro # G8925341
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53446
- Zoro # G8925341
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3 1/2 in |
Body Dia. | 1 3/4 in |
Body Dia. (In.) | 1-3/4 |
Shank Dia. | 3/4 in |
Overall Length (In.) | 3-1/2 |
Shank Length | 1 1/4 in |
Size - Decimal | 1-3/4 in - 1.7500 |
Description
Countersink, 60 Degrees , 1 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Height Gage Attachment Set - 3/8 X 3/8 Bar & 3/ 8 X 7/32 Clamp (4401-0421)
- MAKITA Corded Belt Sander, Belt L 21 in, 8.8 A (9903)
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit (26218)
- PELICAN Black Protective Case, 32.6"L x 18.40"W x 11"D (1615AIRNF)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- Keo Combined Drill & Countersinks