Shop All Screwdriver Accessories
Keo
Drill/Countersink, 60 deg., #1, 1/8in, LH
Mfr # 10150
Zoro # G9672004
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
- Drill Point Dia. 3/64 in
- Material High Speed Steel
- Countersink Style Plain
- Cutting Direction - Machining Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10150
- Zoro # G9672004
- Country of Origin United States
- Category Screwdriver Accessories
Dimensions
Size | #1 |
Drill Point Dia. | 3/64 in |
Drill Size | #1 |
Overall Length | 1 1/4 in |
Point Dia. | 3/64" |
Dimension Type | Wire |
Body Dia. | 1/8 in |
Size- Decimal | 3.10mm () |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Material | High Speed Steel |
Countersink Style | Plain |
Cutting Direction - Machining | Left Hand |
Countersink Angle | 60 Degrees |
Flute Type | Spiral |
Material - Machining | High Speed Steel |
Cutting Direction | Left Hand |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Measurement System | Wire |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Blacksmith Tongs, 300mm (233-300)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1024900)
- WESTWARD Plier and Wrench Set, Dipped, 8 Pcs (793LA6)
- KRAFT TOOL Trowel, Gold SS, Pro-Form, 7-7/8"Shnk, 16x4" (CF279PF)
- KEO Drill/Countersink, Plain, 60 deg., TiN (14500-TIN)
- KEO Drill/Countersink, 2-1/2in L, RH, HSS (14510)
- KEO Drill/Countersink, #4-0, 1/8in dia., RH, HSS (10055)
- KEO Drill/Countersink, #5, 7/16in dia., RH, HSS (10510)
- KEO Drill/Countersink, 60 deg., #3, LH, HSS (10350)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- URREA Magnetizer - Demagnetizer For Screwdriver Tips (9888)
- Keo Screwdrivers and Nutdrivers