Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #1, 1/8in, HSS
Mfr # 10120
Zoro # G2777979
product price: $18.59
/ea
Sold in multiples of 12 for $223.08
$223.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10120
- Zoro # G2777979
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/4 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Size- Decimal | 5.00mm (0.1969) |
Point Dia. | 3/64" |
Dimension Type | Wire |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Wire |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON PM1900TX-CK1, 3HP, 1Ph, w/Canister Kit (PM1900TX-CK1)
- JACOBS 1/2"x3/8"-24 Multi-Craft Drill Chuck (30598)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 29"L, SDS Max (HC5044)
- TIGER TOOL Pullers 10102,10803/Case (20175)
- KEO Drill/Countersink Bit, 60 Deg, #2x3 L, HSS (22030)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, TiN (14582-TiN)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- WALTER Walter Titex - Solid carbide centre drill (K1161XPL-6.3)
- Keo Countersinks, Center Drills & Spotting Drills