Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 60 deg., 1-1/2in, RH, TiN
Mfr # 53226-TIN
Zoro # G8925165
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53226-TIN
- Zoro # G8925165
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3 1/4 in |
Body Dia. | 1 1/2 in |
Body Dia. (In.) | 1-1/2 |
Shank Dia. | 3/4 in |
Overall Length (In.) | 3-1/4 |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Countersink, 60 Degrees , 1 1/2 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (234XD)
- BOSCH 3-1/8" 135 Deg. Jobber Length Drill Bit (TI2137IM)
- BOJO TOOLS 5 PC Metric, Plastic Wrench Kit (ITH-BWK5-MET)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.2187 ID, 0.75 OD (QHC75-5/32)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- Keo Combined Drill & Countersinks