Shop All Center Drills
Keo
Drill/Countersink, #6, OAL 6 In, 60 Deg.
Mfr # 29606
Zoro # G6499211
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 29606
- Zoro # G6499211
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 6 in |
Drill Size | #6 |
Body Dia. | 1/2 in |
Drill Point Dia. | 7/32 in |
Trade Size | Long |
Point Dia. | 7/32" |
Size- Decimal | #4-1/2 (0.3750) |
Dimension Type | Wire |
Size - Decimal | #6 - 0.2040 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Spare Cutter Wheel (70017)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/64 (C09662)
- DRILL AMERICA 5/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX125/32)
- PROTO 1/2 in Drive Socket Bit Set, Metric, 8 pcs (J5441R8MM)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink Bit, 90 Deg, #5, HSS, TiN (10590-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #4x5 L, HSS (24050)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- KEO Drill/Countersink, #5, OAL 4 In, 82 Deg. (25043)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- Keo Center Drills