Shop All Center Drills
Keo
Drill/Countersink, #6, OAL 6 In, 60 Deg.
Mfr # 26062
Zoro # G6502964
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 26062
- Zoro # G6502964
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 6 in |
Drill Size | #6 |
Body Dia. | 1/2 in |
Drill Point Dia. | 7/32 in |
Trade Size | Long |
Size- Decimal | #4-1/2 (0.3750) |
Dimension Type | Wire |
Point Dia. | 7/32" |
Size - Decimal | #6 - 0.2040 |
Description
Center Drill, Plain, Cobalt, 60 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 11mm (80623)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate (49-66-6303)
- KRAFT TOOL Bag/Tote, Tool Bag, Brown/White, Canvas, 1 Pockets (WL200)
- ALC Coarse Bastard Cut Slapping File (77506)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT (10582)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- KEO Drill/Countersink, A, OAL 12.5mm, 60 Deg. (16120)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- KEO Drill/Countersink Bit, 60 Deg, #1x4 L, HSS (21040)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, TiN (10290-TIN)
- Keo Center Drills