Shop All Center Drills
Keo
Drill/Countersink, #6, OAL 5 In, 82 Deg.
Mfr # 26053
Zoro # G7070147
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 26053
- Zoro # G7070147
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 5 in |
Drill Size | #6 |
Body Dia. | 1/2 in |
Drill Point Dia. | 7/32 in |
Point Dia. | 7/32" |
Trade Size | Long |
Size- Decimal | #8 (0.1990) |
Dimension Type | Wire |
Size - Decimal | #6 - 0.2040 |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41140)
- SURTEK Tap Wrench Handle 53234 (123903)
- HHIP 7 Piece Transfer Screw Set 12-24 (3601-0012)
- JAMESON Good Buddy III Duct Rodder w/ 400 ft. of 3/8" Marked Rod (9A-25-400M)
- KEO Drill/Countersink, 60 deg., #15, RH, TiN (11500-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #5x5 L, HSS (25050)
- KEO Drill/Countersink, #6, 3in L, RH, HSS (10610)
- KEO Drill/Countersink Bit, 60 Deg, #2-0, HSS (10025)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, TiN (10682-TiN)
- KEO Drill/Countersink, 82 deg., #5-0, 1/8in, HSS (10038-TIN)
- LINK 4.0X10.0 HSS Rh 60 Deg Metric Centerdrill (23-L2-010)
- Keo Countersinks, Center Drills & Spotting Drills