Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 6 FL, 90 deg, 1-1/4in, RH
Mfr # 55052-TIN
Zoro # G9012272
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 90 Degrees
- Material High Speed Steel
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55052-TIN
- Zoro # G9012272
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 3/4 in |
Body Dia. | 1 1/4 in |
Overall Length (In.) | 2-3/4 |
Body Dia. (In.) | 1-1/4 |
Shank Dia. | 1/2 in |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 90 Degrees , 1 1/4 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 3/4 Inch 6-Point Socket (SHD32019)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG FLAT RATCHET BOX WR 1" X 1-1/16" 15" (KHRB-3234)
- PROSKIT Electricians Knife (902-319)
- HHIP Harlingen MT4 Extended Point High Speed CNC B-Type Live Center (9741-0234)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- GREENLEE Drill/Tap/Countersink Bit, 3/8-16x3 1/4 L (DTAP3/8-16)
- Keo Combined Drill & Countersinks