Shop All Countersinks
Keo
Drill/Countersink, 6 FL, 82 deg., 5/8in, TiN
Mfr # 55028-TIN
Zoro # G2776536
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55028-TIN
- Zoro # G2776536
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Body Dia. (In.) | 5/8 |
Overall Length (In.) | 2-1/4 |
Shank Length | 1 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 82 Degrees , 5/8 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Offset Rigid Scraper, 1-1/4" (11508)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16792 (16792)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 8 PC DIE SET (KH2579)
- TEKTON 5 mm Tip, 3/8 in. Drive, Metric (SHB13204)
- KEO 1/4 x 90 deg KEO HSS RH 3Fl C Reamer (50149)
- KEO Countersink, 6 FL, 60 Deg, 1/4, Carbide (55782)
- KEO Countersink, 6 FL, 120 Deg, 1/2, Cobalt (55605)
- KEO Countersink, 1 FL, 82 Deg, 1 1/4, Cobalt, TiN (55420-TiN)
- KEO 1 1/4 82 deg ZErO Flute CO Deburring Tool (53516)
- KEO 1 1/4 90 deg ZErO Flute CO Deburring Tool (53526)
- M.A. FORD 92 Series Csink Set 82 D (92000012)
- Keo Countersinks, Center Drills & Spotting Drills