Shop All Countersinks
Keo
Drill/Countersink, 6 FL, 82 deg., 5/16in, RH
Mfr # 55023-TIN
Zoro # G2776588
Sold in multiples of 12 for $161.88
$161.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/16 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55023-TIN
- Zoro # G2776588
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Body Dia. (In.) | 5/16 |
Overall Length (In.) | 1-3/4 |
Shank Length | 7/8 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Countersink, 82 Degrees , 5/16 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1 Inch Deep 6-Point Socket (SHD13025)
- TEKTON 1/4 Inch Drive x 10 mm 6-Point Socket (SHD02110)
- ROBERTS Power-Lok Stretcher, 23 1/2 Ft Cap, W/Case (10-254)
- DRILL AMERICA 1-1/16"-18 HSS Plug Hand Tap (DWTST1-1/16-18P)
- KEO Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (53348)
- KEO Drill/Countersink, 82 deg., 1/8in dia., TiN (53188-TIN)
- KEO Countersink, 6 Fl, 60 Deg, 3/16, Cobalt (55501)
- KEO Countersink Set, 5PC, 3FL, 82 Deg, Carbide (55759)
- KEO 1 Inch 60 deg ZErO Flute CO Deburring Tool (53505)
- KEO Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated (53388)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 83-AG HSS 82 Degree 6 Flute Counter Sink (67790)
- Keo Countersinks, Center Drills & Spotting Drills