Shop All Countersinks
Keo
Drill/Countersink, 6 FL, 82 deg., 3/4in, TiN
Mfr # 55029-TIN
Zoro # G2776527
Sold in multiples of 6 for $224.94
$224.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55029-TIN
- Zoro # G2776527
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Body Dia. (In.) | 3/4 |
Overall Length (In.) | 2-5/8 |
Shank Length | 1 1/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8-1/2" Precision internal Circlip Pliers, Plastic Grip (48 21 J31)
- BETA Reversible Ratchet Comb Wrench, 9/16" (001420314)
- CRESCENT NICHOLSON 12" Round Single Cut Second File (12166)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0400", Finish - Machining: Amorphous Diamond (74040-C4)
- KEO Countersink, 3 FL, 90 Deg, 3/4, Cobalt, TiN (55324-TiN)
- KEO M6 - Fine 3 Flute Metric Cap Screw Kounterbores (56213)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- KEO Countersink, 4FL, 82 deg, 1-1/4in, Uncoated (51148)
- KEO Countersink, 3 FL, 110 deg., 1/2in, HSS, TiN (50121-TIN)
- KEO 1 1/4 x 82 deg HSS 6FLT Countersink (55032)
- LINK English HSS Combined Drill & Counterbore 9 Pc Set (05-L2-376)
- Keo Countersinks