Shop All Countersinks
Keo
Drill/Countersink, 6 FL, 82 deg., 2in L, HSS
Mfr # 55025-TIN
Zoro # G2776560
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55025-TIN
- Zoro # G2776560
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Overall Length (In.) | 2 |
Body Dia. (In.) | 1/2 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 4 in. x 14 in. Pro Rasp for EIFS, Tungsten Carbide (TP08410)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13S)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- WESTWARD Combination Wrench, 13/16", SAE, 12 pt. (54RY86)
- KEO Drill/Countersink, 6 FL, 60 deg., 1/2in, HSS (55005-TIN)
- KEO Drill/Countersink, 6 FL, 110 deg., 2in L, RH (55085-TIN)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt (55547)
- KEO Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (53148)
- KEO 5 piece set 82 deg Six Flute Carbide Countersink (55801)
- KEO Countersink, 6 FL, 90 Deg, 1 In, HSS (55051)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/8" dia. (HS1EL-3/8-82)
- Keo Countersinks